Skip Content
WRENCH COMBINATION 12PT 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 12PT 15MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1215M-T500
  • Mfr. Model # 1215M-T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Material Steel
  • Size 15 mm
  • Overall Length 9-5/32"
  • SAE or Metric Metric
  • Number of Points 12
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list