Skip Content
WRENCH COMBINATION 12PT 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBINATION 12PT 1-1/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1236T500
  • Mfr. Model # 1236T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Combination Wrench
  • Finish Full Polish
  • Size 1-1/8"
  • Material Steel
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 15-7/8"
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Anti-Slip Design Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list