Skip Content
WRENCH COMBINATION 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 11MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM11
  • Mfr. Model # CM11
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.14 lbs

Product Details

11 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Finish Chrome Vanadium
  • Size 11mm
  • Item Combination Wrench
  • SAE or Metric Metric
  • Head Angle 15 deg.
  • Overall Length 123.19mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list