Discontinued with Replacement
WRENCH COMBINATION 11/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH COMBINATION 11/32IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCW197
  • Mfr. Model # CW197
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.09 lbs
Suggested Replacement Product
COMBINATION WRENCH SET,10 PCS.,SAE

Your Price: NA

Product Details

11/32 inch SAE combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Item Combination Wrench
  • SAE or Metric SAE
  • Head Angle 15 Degrees
  • Overall Length 4.54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list