Skip Content
WRENCH COMBINATION 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 10MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APO1304
  • Mfr. Model # 1304
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.1 lbs

Product Details

10 mm combination wrench.

Technical Specs

  • Finish Natural
  • Item Combination Wrench
  • Size 10 mm
  • Material Aluminum Bronze
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 160 mm
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list