!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH COMBINATION 1-1/8IN

WRENCH COMBINATION 1-1/8IN

AMPCO

WRENCH COMBINATION 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH COMBINATION 1-1/8IN

WRENCH COMBINATION 1-1/8IN

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # APOW673
  • Mfr. Model # W673
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 545
  • Shipping Weight 1.47 lbs

Product Details

1-1/8 inches combination wrench.

Technical Specs

  • Item Combination Wrench
  • Finish Natural
  • Overall Length 15 3/4 in
  • Opening Angle (Deg.) 15 Degrees
  • Measurement Type SAE
  • Box End Type 12-Point Box End
  • Tether Style Tether Capable
  • Non-Magnetic Yes
  • Reversing No
  • Handle Colour Silver
  • Corrosion Resistant Yes
  • Standards ASTM F2503, ASTM A342, NFPA, FM Approved
  • Handle Type Ergonomic
  • Material Aluminum Bronze Nickel
  • Head Size 1 1/8 in
  • Head Offset Angle 15 Degrees
  • Head Type Offset
  • Opening Type Rounded
  • Number of Points 12
  • Nonsparking Yes
  • Insulated No
  • Ratcheting No
  • Anti-Slip Design No
  • Wrench Length Style Standard
  • Weight 1.3 lb
  • Wrench Shape Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list