Skip Content
WRENCH COMB SET STAINLESS 8PC MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH COMB SET STAINLESS 8PC MET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCMK8S1
  • Mfr. Model # CMK8S1
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 10
  • Shipping Weight 1.865 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water environments. Complies with Aerospace FOD programs in areas of foreign contaminents such as nickel/chrome plating chipping off. Meets or exceeds AS-954.

Technical Specs

  • Item Combination Wrench Set
  • SAE or Metric Metric
  • Number of Pieces 8
  • Wrenches Included 8 mm, 10 mm, 11 mm, 13 mm, 14 mm, 16, mm, 17 mm, 18 mm
  • Standards AS-954

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list