Skip Content
WRENCH COMB F/P 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH COMB F/P 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCP19M
  • Mfr. Model # CP19M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 0.365 lbs

Product Details

19 mm fully polished metric combination wrench. Features box end design that grips fastener on flat side, not corners, reducing potential for damage and increasing applicable torque.

Technical Specs

  • Finish Full Polish
  • Size 19mm
  • SAE or Metric Metric
  • Item Combination Wrench
  • Overall Length 248.666mm
  • Head Angle 15 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List