Skip Content
WRENCH COMB F/P 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMB F/P 12MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCP12M
  • Mfr. Model # CP12M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 0.105 lbs

Product Details

12 mm fully polished metric combination wrench. Features box end design that grips fastener on flat side, not corners, reducing potential for damage and increasing applicable torque.

Technical Specs

  • Finish Full Polish
  • Size 12mm
  • Item Combination Wrench
  • SAE or Metric Metric
  • Overall Length 171.196mm
  • Head Angle 15 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list