Skip Content
WRENCH COMB F/P 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMB F/P 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCP10M
  • Mfr. Model # CP10M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 0.09 lbs

Product Details

10 mm fully polished metric combination wrench. Features box end design that grips fastener on flat side, not corners, reducing potential for damage and increasing applicable torque.

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Size 10mm
  • Head Angle 15 deg.
  • Overall Length 158.496mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list