Skip Content
WRENCH COMB F/P 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMB F/P 1-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCP40
  • Mfr. Model # CP40
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 1.75 lbs

Product Details

1-1/4 inches fully polished SAE combination wrench. Features box end design that grips fastener on flat side, not corners, reducing potential for damage and increasing applicable torque.

Technical Specs

  • Item Combination Wrench
  • Finish Full Polish
  • Size 1-1/4"
  • SAE or Metric SAE
  • Head Angle 15 deg.
  • Overall Length 16.76"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list