Skip Content
Discontinued with Replacement
WRENCH COMB BLACK OXIDE 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH COMB BLACK OXIDE 7MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCN7BM
  • Mfr. Model # CN7BM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
COMBINATION WRENCH 7MM 5IN. OAL

Price: NA

Product Details

Wrench combination, black oxide, 7 mm.

Technical Specs

  • Size 7 mm
  • Finish Black Oxide
  • Item Combination Wrench
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list