Skip Content
WRENCH COMB BLACK OXIDE 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMB BLACK OXIDE 6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCN6BM
  • Mfr. Model # CN6BM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 12
  • Shipping Weight 0.05 lbs

Product Details

Wrench combination, black oxide, 6 mm.

Technical Specs

  • Finish Black Oxide
  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 6mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list