Discontinued with Replacement
WRENCH COMB BLACK OXIDE 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH COMB BLACK OXIDE 21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCN21BM
  • Mfr. Model # CN21BM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 12
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
WR COMB 21MM 12 PT BLACK

Your Price: NA

Product Details

Wrench combination, black oxide, 21 mm.

Technical Specs

  • Item Combination Wrench
  • Finish Black Oxide
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list