Skip Content
WRENCH COMB BLACK OXIDE 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH COMB BLACK OXIDE 12MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCN12BM
  • Mfr. Model # CN12BM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Wrench combination, black oxide, 12 mm.

Technical Specs

  • Finish Black Oxide
  • Item Combination Wrench
  • Size 12mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list