Skip Content
WRENCH COMB BLACK OXIDE 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH COMB BLACK OXIDE 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCN10BM
  • Mfr. Model # CN10BM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

Wrench combination, black oxide, 10 mm.

Technical Specs

  • Item Combination Wrench
  • Finish Black Oxide
  • Size 10mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list