Skip Content
WRENCH COMB 27MM NON-SPARK ALUM/BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMB 27MM NON-SPARK ALUM/BRN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM27NS
  • Mfr. Model # CM27NS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 199
  • Shipping Weight 1.39 lbs

Product Details

Aluminum bronze metric combination wrenches, 27 inches in size.

Technical Specs

  • Material Non-Sparking Aluminium Bronze
  • Item Non-Sparking Combination Wrench
  • Overall Length 330mm
  • SAE or Metric Metric
  • Size 27mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list