Skip Content
WRENCH COMB 10MM NON-SPARK ALUM/BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMB 10MM NON-SPARK ALUM/BRN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM10NS
  • Mfr. Model # CM10NS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.13 lbs

Product Details

Aluminum bronze metric combination wrenches, 10 inches in size.

Technical Specs

  • Item Non-Sparking Combination Wrench
  • Material Non-Sparking Aluminium Bronze
  • Size 10mm
  • SAE or Metric Metric
  • Overall Length 140mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list