Skip Content
WRENCH COMB 1-1/8 NON-SPARK ALUM/BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMB 1-1/8 NON-SPARK ALUM/BR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCW36NS
  • Mfr. Model # CW36NS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 199
  • Shipping Weight 1.39 lbs

Product Details

Aluminum bronze SAE combination wrenches, 1-1/8 inch in size.

Technical Specs

  • Material Non-Sparking Aluminium Bronze or Beryllium Copper
  • Size 1-1/8"
  • Item Non-Sparking Combination Wrench
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list