Skip Content
WRENCH CMBNATN 17MM TITANIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CMBNATN 17MM TITANIUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM17TT
  • Mfr. Model # CM17TT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Non-ferrous Titanium tools are also highly corrosion resistant, making them ideal for applications involving acids and alkalis, and for use in natural, saltwater and marine environments.

Technical Specs

  • Material Titanium
  • Size 17mm
  • Item Combination Wrench
  • SAE or Metric Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List