Skip Content
WRENCH CMBNATN 12MM TITANIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CMBNATN 12MM TITANIUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM12TT
  • Mfr. Model # CM12TT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Non-ferrous Titanium tools are also highly corrosion resistant, making them ideal for applications involving acids and alkalis, and for use in natural, saltwater and marine environments.

Technical Specs

  • Item Combination Wrench
  • Material Titanium
  • Size 12mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list