Skip Content
WRENCH BOX STR 14X15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX STR 14X15MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM59.14X15
  • Mfr. Model # FM59.14X15
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric Metric
  • Overall Length 6-3/16"
  • Item Box End Wrench
  • Material Alloy Steel
  • Number of Points 12
  • Features Straight
  • Head Size 14 x 15mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list