Skip Content
WRENCH BOX SHORT 12PT 5/16X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH BOX SHORT 12PT 5/16X3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1120
  • Mfr. Model # 1120
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Features Short
  • Item Box End Wrench
  • SAE or Metric SAE
  • Finish Satin
  • Material Steel
  • Overall Length 4-1/4"
  • Number of Points 12
  • Offset 15 Degrees
  • Head Size 5/16" x 3/8"
  • Standards ANSI Standards
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list