Skip Content
WRENCH BOX SET RATCHET 6PT MET 5PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX SET RATCHET 6PT MET 5PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1190MA
  • Mfr. Model # 1190MA
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Reversible Wrench Set
  • Number of Pieces 5
  • Finish Polished
  • SAE or Metric Metric
  • Number of Points 6
  • Wrenches Included 7 x 8, 9 x 10, (12 Pt.) 11 x 13, 12 x 14, 15 x 17mm
  • Flexible Head No
  • Wrench Style Reversible, Box End
  • Accessories Tool Roll
  • Reversing Yes
  • Standards ASME
  • Number of Geared Teeth 72
  • Offset 0 deg.
  • Min. Arc Swing 5 deg.
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list