Skip Content
WRENCH BOX SET BLACK 12PT 8PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX SET BLACK 12PT 8PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1100MB
  • Mfr. Model # 1100MB
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Finish Full Polish
  • Includes Vinyl Pouch
  • Item Box End Wrench Set
  • Wrenches Included 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8, 1-1/16 x 1-1/4"
  • SAE or Metric SAE
  • Number of Pieces 8
  • Number of Points 12
  • Offset 15 Degrees
  • Range of Lengths 6-15/16 to 18-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List