Skip Content
WRENCH BOX SET 12PT 5PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH BOX SET 12PT 5PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1100G
  • Mfr. Model # 1100G
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Box End Wrench Set
  • Includes Vinyl Pouch
  • Finish Full Polish
  • Number of Pieces 5
  • SAE or Metric SAE
  • Number of Points 12
  • Wrenches Included 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4,13/16 x 7/8"
  • Offset 15 Degrees
  • Range of Lengths 6-15/16 to 13-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list