Skip Content
WRENCH BOX RATCHETING REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX RATCHETING REVERSIBLE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1193MLO
  • Mfr. Model # 1193MLO
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric Metric
  • Item Ratcheting Box Wrench
  • Overall Length 6"
  • Reversing Yes
  • Number of Points 12
  • Wrench Style Double End
  • Flexible Head No
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Number of Geared Teeth 72
  • Standards GGG-W-001405
  • Head Size 11 x 12mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List