Skip Content
WRENCH BOX RATCHETING REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH BOX RATCHETING REVERSIBLE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1191LO
  • Mfr. Model # 1191LO
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Full Polish
  • Overall Length 4-3/8"
  • Item Ratcheting Box Wrench
  • Reversing Yes
  • SAE or Metric SAE
  • Number of Points 12
  • Wrench Style Double End
  • Standards GGG-W-001405
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 1/4 x 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list