Skip Content
WRENCH BOX RATCHETING REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH BOX RATCHETING REVERSIBLE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1190LO
  • Mfr. Model # 1190LO
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Reversible Wrench Set
  • Finish Polished
  • Number of Pieces 5
  • SAE or Metric SAE
  • Wrenches Included 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"
  • Flexible Head No
  • Wrench Style Double Box End, Reversible
  • Accessories Vinyl Pouch
  • Reversing Yes
  • Standards ANSI
  • Number of Points 12
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Number of Geared Teeth 72
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list