Skip Content
WRENCH BOX RATCHETING 1 X 1 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH BOX RATCHETING 1 X 1 1/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSBV3236
  • Mfr. Model # SBV3236
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Box Wrench
  • Overall Length 11-5/8"
  • SAE or Metric SAE
  • Reversing Yes
  • Number of Points 12
  • Wrench Style Spline, Double End
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Min. Arc Swing 5 deg.
  • Head Size 1 x 1-1/8"
  • Offset 0 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list