Skip Content
WRENCH BOX RATCHET 6PT 7MMX8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX RATCHET 6PT 7MMX8MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1191M-A
  • Mfr. Model # 1191M-A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Box Wrench
  • Reversing Yes
  • SAE or Metric Metric
  • Number of Points 6
  • Wrench Style Double End
  • Overall Length 4"
  • Offset 0 deg.
  • Standards GGG-W-001405
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 7 x 8mm
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list