Skip Content
WRENCH BOX RAT OFF 6PT 9MMX10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX RAT OFF 6PT 9MMX10MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1182M-A
  • Mfr. Model # 1182M-A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • SAE or Metric Metric
  • Number of Points 6
  • Reversing Yes
  • Overall Length 5-1/2"
  • Item Ratcheting Box Wrench
  • Finish Full Polish
  • Offset 25 Degrees
  • Wrench Style Double End
  • Standards GGG-W-001405
  • Number of Geared Teeth 72
  • Head Size 9 x 10mm
  • Min. Arc Swing 5 deg.
  • Flexible Head No
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list