Skip Content
WRENCH BOX RAT OFF 12PT 1/4X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH BOX RAT OFF 12PT 1/4X5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1181T
  • Mfr. Model # 1181T
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Box Wrench
  • Overall Length 4-1/8"
  • SAE or Metric SAE
  • Reversing Yes
  • Wrench Style Double End
  • Number of Points 12
  • Offset 25 Degrees
  • Standards GGG-W-001405
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 1/4 x 5/16"
  • Min. Arc Swing 5 deg.
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list