Skip Content
WRENCH BOX OFFSET 15 1/2X9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH BOX OFFSET 15 1/2X9/16

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM26-667
  • Mfr. Model # 26-667
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • SAE or Metric SAE
  • Item Box Wrench
  • Finish Polish
  • Overall Length 9-1/64"
  • Number of Points 12
  • Offset Yes
  • Material Forged Steel
  • Standards ASME B107.6-1994, Meets or Exceeds Aerospace Standard AS954E-2004
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 1/2" x 9/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List