Skip Content
WRENCH BOX OBST 14X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX OBST 14X16MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM57.14X16
  • Mfr. Model # FM57.14X16
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Material Steel
  • SAE or Metric Metric
  • Finish Satin
  • Features Half Moon Shape
  • Item Obstruction Box End Wrench
  • Overall Length 7-1/4"
  • Number of Points 12
  • Offset 0 Degrees
  • Standards ISO 3318
  • Head Size 14 x 16mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list