Skip Content
WRENCH BOX END GEAR 4PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX END GEAR 4PCE

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9240
  • Mfr. Model # 9240
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.125 lbs

Technical Specs

  • Item Ratcheting Wrench Set
  • Finish Polished
  • Number of Pieces 4
  • SAE or Metric SAE
  • Wrenches Included 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4"
  • Number of Points 12
  • Flexible Head No
  • Wrench Style Double Box End

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List