Skip Content
WRENCH BOX BLACK 12PT 5/16X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX BLACK 12PT 5/16X3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1120LB
  • Mfr. Model # 1120LB
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Black Oxide
  • Item Box End Wrench
  • SAE or Metric SAE
  • Material Steel
  • Number of Points 12
  • Overall Length 6-15/16"
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 5/16" x 3/8"
  • Standards ANSI Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list