Skip Content
WRENCH BOX BLACK 12PT 15/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX BLACK 12PT 15/16X1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1145B
  • Mfr. Model # 1145B
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Full Polish
  • Item Box End Wrench
  • Overall Length 8-3/8"
  • Material Steel
  • SAE or Metric SAE
  • Number of Points 12
  • Offset 15 Degrees
  • Head Size 15/16" x 1"
  • Standards ANSI Standards
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List