Skip Content
WRENCH BOX BLACK 12PT 1-1/16X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX BLACK 12PT 1-1/16X1-1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1151B
  • Mfr. Model # 1151B
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Box End Wrench
  • Finish Full Polish
  • Material Steel
  • SAE or Metric SAE
  • Overall Length 8-3/8"
  • Offset 15 deg.
  • Number of Points 12
  • Features Non-reflective Black Oxide Finish for Use Where Non-plated Products are Required, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 1-1/2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List