Skip Content
WRENCH BOX 12PT 7/16X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX 12PT 7/16X1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1125
  • Mfr. Model # 1125
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners
  • Finish Satin
  • SAE or Metric SAE
  • Item Box End Wrench
  • Material Steel
  • Overall Length 5"
  • Number of Points 12
  • Offset 15 deg.
  • Standards ASME B107.100
  • Head Size 43/64
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list