Skip Content
WRENCH BOX 12PT 15/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX 12PT 15/16X1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1030-500
  • Mfr. Model # 1030-500
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Finish Full Polish
  • Features Straight
  • Material Steel
  • SAE or Metric SAE
  • Overall Length 14-3/8"
  • Item Box End Wrench
  • Number of Points 12
  • Offset 7-1/2 Degrees
  • Head Size 15/16" x 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list