Skip Content
WRENCH BOX 12PT 1-1/4X1-5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX 12PT 1-1/4X1-5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1155
  • Mfr. Model # 1155
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • SAE or Metric SAE
  • Finish Satin
  • Material Steel
  • Item Box End Wrench
  • Overall Length 19-1/4
  • Offset 15 Degrees
  • Number of Points 12
  • Standards ANSI Standards
  • Head Size 1-1/4" x 1-5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list