Skip Content
WRENCH BOX 1000V SE 16 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX 1000V SE 16 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM55.16AVSE
  • Mfr. Model # FM55.16AVSE
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Insulated
  • SAE or Metric Metric
  • Item Insulated Box End Wrench
  • Overall Length 7-43/64"
  • Number of Points 12
  • Offset 27 Degrees
  • Material Steel
  • Head Size 16mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list