Skip Content
WRENCH BOX 1000V SE 11 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BOX 1000V SE 11 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM55.11AVSE
  • Mfr. Model # FM55.11AVSE
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Insulated
  • Item Insulated Box End Wrench
  • Offset 20 Degrees
  • SAE or Metric Metric
  • Overall Length 6-9/32"
  • Number of Points 12
  • Material Steel
  • Head Size 11mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list