Skip Content
WRENCH BASIN PLASTIC NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BASIN PLASTIC NUT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG66807
  • Mfr. Model # 66807
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 256
  • Shipping Weight 0.99 lbs

Product Details

The faucet and sink installer is a multi-purpose under-sink plumbing tool. This tool is used to fasten and remove plastic basin nuts, supply line nuts, along with 7/8 and 1 Hex nuts.

Technical Specs

  • Tube Capacity (In.) 3/4 and 1
  • Item Faucet/Sink Installation Tool
  • Features Extra Long Body for Faucets, Sprayers, and Ball Cocks, Shut Off Valve Attachment for Angle Stops, Strainer Basket Attachment
  • Overall Length (In.) 11-3/4
  • Package Quantity 1
  • Type 1 Handed
  • Construction Glass Filled Nylon and Aluminium
  • Function For Removal of Faucets, Sprayers, Ball Cocks and Permits Access to Holding Nuts Behind Basin, Holds Drain Unit in Place to Enable Tightening of Strainer Nut, Turns Hard to Reach Shut Off Valves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list