Skip Content
WRENCH BASIN 1080 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH BASIN 1080

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31180
  • Mfr. Model # 31180
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 256
  • Shipping Weight 2.13 lbs

Product Details

RIDGID(R) basin wrench. Forged alloy jaws are spring loaded to grip all nuts 3/8 inch thru 1-1/4 inches across flats. Tension plug holds head in any position up to 90-degree angle.

Technical Specs

  • Features Tension Plug Holds Head in Any Position Up to 90 Deg
  • Item Basin Wrench
  • Capacity (In.) 1-1/4 - 2-1/2
  • Package Quantity 1
  • Overall Length (In.) 10 - 17
  • Construction Forged Alloy Steel Jaws and Steel Shank
  • Type 1 Handed
  • Function For Removal of Faucets and Permits Access to Holding Nuts Behind Basin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list