Skip Content
WRENCH ANGLED METRIC 14PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ANGLED METRIC 14PC

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9914M
  • Mfr. Model # 9914M
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Finish Fully Polished Drop-Forged Steel
  • Item Fully Polished Angle Head Wrench
  • Number of Pieces 14
  • SAE or Metric Metric
  • Wrenches Included 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Head Angle 15 deg., 60 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list