Skip Content
WRENCH ANGLED JUMBO METRIC 6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ANGLED JUMBO METRIC 6PC

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9926
  • Mfr. Model # 9926
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.58 lbs

Technical Specs

  • Finish Fully Polished Drop-Forged Steel
  • SAE or Metric Metric
  • Item Polished Metric Jumbo Angle Head
  • Number of Pieces 6
  • Head Angle 15 deg., 60 deg.
  • Wrenches Included 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list