Skip Content
WRENCH ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ANGLE

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7RLL2C6
  • Mfr. Model # 7RLL2C6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.24 lbs

Technical Specs

  • Drive Size 3/8"
  • Item Pneumatic Nut Runner
  • Overall Length 13-3/32"
  • Drive System Reversible Cushion Clutch
  • Throttle Lever
  • CFM @ Full Load 27.0
  • Head Width 1"
  • Free Speed 1,400 RPM
  • Torque Range Soft Draw 25 - 100 in.-lbs.
  • Required Pressure 90 psi
  • Min. Hose Size 1/4"
  • Air Inlet 1/4" NPT
  • Base to Top 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list