WRENCH ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ANGLE

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG5RLN2C6
  • Mfr. Model # 5RLN2C6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.24 lbs

Technical Specs

  • Item Pneumatic Nut Runner
  • Drive Size 3/8"
  • Drive System Reversible Cushion Clutch
  • CFM @ Full Load 16.0
  • Overall Length 13-1/8"
  • Throttle Lever
  • Head Width 1"
  • Free Speed 600 RPM
  • Torque Range Soft Draw 15 - 110 in.-lbs.
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Base to Top 1-5/16"
  • Min. Hose Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list